KNUB2 - 2" U-Bolt

Ecn-Korns

  • $8.48 (Each)
  • $8.48 (Each)

  • $847.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KNUB2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNUB-2
Description
2" U-Bolt
2 Ubolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161616 - U bolts
UPC/GTIN
784011156139 / 00784011156139
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.48 (Each)
Carton
$8.48 (Each)
Standard Packaging
$847.96 (Per 100)
Resources
Images
 
 
KNUB2 - Small Image
 
KNUB2 - Large Image
Attachments
 
 
KNUB2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
HOT DIPPED GALVANIZED
Descriptions
Product Type
U-Bolt
Description
2" U-BOLT
extra long description
STEEL MATERIAL; HOT DIP GALVANIZED FINISH; 100 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; SIZE 0.375 INCH DIAMETER X 4.312 INCH LENGTH; INTERIOR WIDTH 2.5 INCH; THREAD LENGTH 1.75 INCH; INCLUDES (1) NUT EACH LEG; APPLICABLE STANDARD ISO 9001
Long Description
U-BOLT, ROUND BEND TYPE; STEEL MATERIAL; HOT DIPPED GALVANIZED FINISH; 2.5 INCH INSIDE WIDTH; 1.75 INCH THREAD LENGTH; 3/8 INCH NOMINAL DIAMETER; 16 TPI; 2.88 INCH CENTER DISTANCE; INCLUDES (1) NUT EACH LEG
Additional Information
Includes (1) Nut Each Leg
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Thread Length
1.75 INCH
TPI
16
Inside Width
2.5 INCH
center distance
2.88 INCH
Nominal Diameter
3/8 INCH
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNUB-2
GTIN
00784011156139
UPC
784011156139
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
ROUND BEND
Packaging
Weight per each
0.3
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat