KNUB3 - 3" U-Bolt

Ecn-Korns

  • $6.26 (Each)
  • $6.26 (Each)

  • $312.84 (Per 50)

  • $625.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KNUB3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNUB-3
Description
3" U-Bolt
3 Ubolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161616 - U bolts
UPC/GTIN
784011156177 / 00784011156177
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.26 (Each)
Carton
$6.26 (Each)
Standard Packaging
$312.84 (Per 50)
Resources
Images
 
 
KNUB3 - Large Image
Attachments
 
 
KNUB3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
HOT DIPPED GALVANIZED
Descriptions
Description
3" U-BOLT
extra long description
STEEL MATERIAL; HOT DIP GALVANIZED FINISH; 50 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; SIZE 0.375 INCH DIAMETER X 4.312 INCH LENGTH; INTERIOR WIDTH 3.687 INCH; THREAD LENGTH 1.75 INCH; INCLUDES (1) NUT EACH LEG; APPLICABLE STANDARD ISO 9001
Product Type
U-Bolt
Long Description
U-BOLT, ROUND BEND TYPE; STEEL MATERIAL; HOT DIPPED GALVANIZED FINISH; 3.67 INCH INSIDE WIDTH; 1.75 INCH THREAD LENGTH; 3/8 INCH NOMINAL DIAMETER; 16 TPI; 4.04 INCH CENTER DISTANCE; INCLUDES (1) NUT EACH LEG
Additional Information
Includes (1) Nut Each Leg
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Thread Length
1.75 INCH
TPI
16
Nominal Diameter
3/8 INCH
Inside Width
3.67 Inch
center distance
4.04 Inch
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNUB-3
GTIN
00784011156177
UPC
784011156177
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
ROUND BEND
Packaging
Weight per each
0.38
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat