PAR112 - 1-1/2" Parallel CLMP

Ecn-Korns

  • $12.53 (Each)
  • $12.53 (Each)

  • $313.30 (Per 25)

  • $1,253.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PAR112
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-1-1/2
Description
1-1/2" Parallel CLMP
1 1/2 Parallel Clamp
Slang Terms
Parallel Clamp (PC), PC Clamp
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154166 / 00784011154166
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.53 (Each)
Carton
$12.53 (Each)
Standard Packaging
$313.30 (Per 25)
Resources
Images
 
 
PAR112 - Small Image
 
PAR112 - Large Image
Attachments
 
 
PAR112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Conduit Support
extra long description
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 20 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-7/8 INCH LENGTH X 2-3/16 INCH WIDTH; LOAD RATING 80 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Description
1-1/2" PARALLEL CLMP
Long Description
CONDUIT SUPPORT, PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 20 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Also Known As...
Parallel Clamp (PC)
PC Clamp
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNPAR-1-1/2
GTIN
00784011154166
UPC
784011154166
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
1-1/2 INCH
Availability
Status
Inactive
Packaging
Standard Package
20 PER CARTON
Weight per each
0.93
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat