PAR34 - 3/4" Parallel CLMP

Ecn-Korns

  • $8.17 (Each)
  • $8.17 (Each)

  • $408.66 (Per 50)

  • $817.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PAR34
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-3/4
Description
3/4" Parallel CLMP
Clamp, 3/4 In Trade Size, Knpar Model, Hot Dip Galvanized, Parallel Connection Orientation, 64 LB/100
Slang Terms
Parallel Clamp (PC), PC Clamp
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154074 / 00784011154074
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.17 (Each)
Carton
$8.17 (Each)
Standard Packaging
$408.66 (Per 50)
Resources
Images
 
 
PAR34 - Small Image
 
PAR34 - Large Image
 
PAR34 - Large Image
Attachments
 
 
PAR34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Clamp
Long Description
Clamp, 3/4 in Trade Size, KNPAR Model, Hot Dip Galvanized, Parallel Connection Orientation, 64 lb/100
Short Description
Parellel Clamp, 3/4 in, Hot Dip Galvanized
Description
3/4" PARALLEL CLMP
extra long description
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-1/16 INCH LENGTH X 1-11/16 INCH WIDTH; LOAD RATING 50 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Also Known As...
Parallel Clamp (PC)
PC Clamp
Additional Information
Color/Finish
Hot Dip Galvanized
Connection Orientation
Parallel
Standards Met
ANSI Standard;CSA C22.2 Certified;UL Listed
package quantity
30 CT
Made in USA
yes
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
KNPAR-3/4
sub brand
Korns(R)
Model
KNPAR
GTIN
00784011154074
UPC
784011154074
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
3/4 in
Availability
Status
Inactive
Packaging
Weight
64 lb/100
Standard Package
30 PER CARTON
Weight per each
0.32
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat