9442RC - Heavy Duty 6-Volt Spring Terminals 2-Pack

Rayovac Corporation

  • $6.25 (Each)
  • $6.25 (Each)

  • $25.00 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9442RC
Manufacturer
Rayovac Corporation
Manufacturer's Part Number
ROV-944-2RC
Description
Heavy Duty 6-Volt Spring Terminals 2-Pack
Lantern Battery, Lantern, Heavy Duty Type; 6 V Voltage Rating; Spring Terminal Type; Rayovac. Brand; Standard Package 2
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111700 - Batteries and cells and accessories
UPC/GTIN
012800374083 / 00012800374083
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.25 (Each)
Carton
$25.00 (Per 4)
Resources
Images
 
 
9442RC - Small Image
 
9442RC - Large Image
MSDS Sheets
 
 
9442RC - MSDS Sheet
Attachments
 
 
9442RC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
6 V
Terminal Type
Spring
Descriptions
Product Type
Lantern Battery
extra long description
LANTERN, HEAVY DUTY TYPE; 6 V VOLTAGE RATING; SPRING TERMINAL TYPE; RAYOVAC. BRAND; STANDARD PACKAGE 2
Description
HEAVY DUTY 6-VOLT SPRING TERMINALS 2-PACK
Long Description
LANTERN BATTERY, LANTERN, HEAVY DUTY TYPE; 6 V VOLTAGE RATING; SPRING TERMINAL TYPE; RAYOVAC. BRAND; STANDARD PACKAGE 2
Commodity Description
BATTERIES & CHARGERS
Additional Information
STANDARD PACKAGE 2
Manufacturer Information
Brand
Rayovac Corporation
Manufacturers Part Number
ROV-944-2RC
GTIN
00012800374083
UPC
012800374083
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
LANTERN, HEAVY DUTY
Packaging
Weight per each
0
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat