944A - 6V HD Lantern Battery

Rayovac Corporation

  • $6.80 (Each)
  • $6.80 (Each)

  • $81.60 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
944A
Manufacturer
Rayovac Corporation
Manufacturer's Part Number
944C
Description
6V HD Lantern Battery
6V Hvy Dty LTRN BTR
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111700 - Batteries and cells and accessories
UPC/GTIN
012800223435 / 00012800223435
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.80 (Each)
Standard Packaging
$81.60 (Per 12)
Resources
Images
 
 
944A - Small Image
 
944A - Large Image
Attachments
 
 
944A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
6 Volt
Terminal Type
Spring
Dimensions and Weight
Width
2.685 Inch
Height
4.528 Inch
Descriptions
Product Type
Lantern Battery
Description
6V HD LANTERN BATTERY
extra long description
LANTERN HEAVY DUTY TYPE; 2.63 INCH; 2.63 INCH; 4.5 INCH; 6 VOLT VOLTAGE RATING; SPRING TERMINAL TYPE; ULTRA PRO[TM] BRAND; TEMPERATURE RATING -20 TO 130 DEG F; MATERIAL CARBON ZINC (CELL), PLASTIC (SHELL); APPLICATION INDUSTRIAL; APPLICABLE STANDARD ANSI/NEDA, IEC, EPA
Long Description
LANTERN BATTERY, LANTERN HEAVY DUTY TYPE; 2.685 INCH; 4.528 INCH; 6 VOLT VOLTAGE RATING; SPRING TERMINAL TYPE; RAYOVAC BRAND; SHELL MATERIAL PLASTIC; TEMPERATURE RATING -30 TO 55 DEG C; APPLICATION INDUSTRIAL; APPLICABLE STANDARD ANSI/NEDA, EPA
Commodity Description
BATTERIES & CHARGERS
Additional Information
Shell Material Plastic; Temperature Rating -30 to 55 Deg C; Application Industrial; Applicable Standard ANSI/NEDA, EPA
Manufacturer Information
Brand
Rayovac Corporation
Manufacturers Part Number
944C
GTIN
00012800223435
UPC
012800223435
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Lantern Heavy Duty
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat