AL9V8 - 9V Alk Indust Battery

Rayovac Corporation

  • $13.43 (Per 8 Batteries)
  • $1.68 (Per Battery)

  • $13.43 (Per 8 Batteries)

  • $161.12 (Per 96 Batteries)

  • $167.83 (Per 100 Batteries)

Availability: Call for Availability

QTY:
Batteries
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL9V8
Manufacturer
Rayovac Corporation
Manufacturer's Part Number
AL9V8
Description
9V Alk Indust Battery
Alkaline Battery, 9V Alkaline Battery Battery Type, Alkaline Chemistries Type, 9 V Input Voltage Rating, 8 CT;96 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
12800474080
Weight per unit
0
Price & Packaging
Minimum Order Quantity
8 Batteries
Unit
$1.68 (Per Battery)
Carton
$13.43 (Per 8 Batteries)
Standard Packaging
$161.12 (Per 96 Batteries)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
AA Alkaline Battery
Long Description
Alkaline Battery, 9V Alkaline Battery Battery Type, Alkaline Chemistries Type, 9 V Input Voltage Rating, 8 CT;96 PK Package Quantity
Short Description
Alkaline Battery, 9 V, 8 CT
Description
9V ALK INDUST BATTERY
Additional Information
Battery Type
9V Alkaline Battery
Chemistries Type
Alkaline
Input Voltage Rating
9 V
package quantity
8 CT;96 PK
Manufacturer Information
Manufacturers Part Number
AL9V8
Brand
Rayovac Corporation
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
minimum qty
8
Packaging
Weight per battery
0
Carton
8
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat