ALAA8J - Ultra Pro Alkaline Shrink-Wrapped AA 8-Pack

Rayovac Corporation

  • $4.82 (Per 8 Batteries)
  • $0.60 (Per Battery)

  • $4.82 (Per 8 Batteries)

  • $57.78 (Per 96 Batteries)

  • $60.19 (Per 100 Batteries)

In-Stock: 456 available locally (Nacogdoches, TX) ( change location)

QTY:
Batteries
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALAA8J
Manufacturer
Rayovac Corporation
Manufacturer's Part Number
ROV-ALAA-8
Description
Ultra Pro Alkaline Shrink-Wrapped AA 8-Pack
AA Alkaline Battery, 8 Batteries, 1.5 V, 0.571 In (Dia.) Width, 1.988 In Height, 0.053 LB
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111702 - Alkaline batteries
UPC/GTIN
012800000432 / 00012800000432
Weight per unit
0
Price & Packaging
Minimum Order Quantity
8 Batteries
Unit
$0.60 (Per Battery)
Carton
$57.78 (Per 96 Batteries)
Stock Availability
Nacogdoches
456 Batteries (Check another store)
All Stores
13,952 Batteries
Resources
Images
 
 
ALAA8J - Small Image
 
ALAA8J - Large Image
 
ALAA8J - Large Image
MSDS Sheets
 
 
ALAA8J - MSDS Sheet
Attachments
 
 
ALAA8J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.571 in (Dia.)
Height
1.988 in
Descriptions
Product Type
AA Alkaline Battery
Alkaline Battery
extra long description
ALKALINE TYPE; 0.5 INCH; 4.5 INCH; 2 INCH; INDUSTRIAL APPLICATION; 8 STANDARD PACKAGE; AA DESIGNATED SIZE; ULTRA PRO[TM] BRAND
Long Description
AA Alkaline Battery, 8 Batteries, 1.5 V, 0.571 in (Dia.) Width, 1.988 in Height, 0.053 lb
Short Description
Alkaline Battery, AA
Description
ULTRA PRO ALKALINE SHRINK-WRAPPED AA 8-PACK
Commodity Description
BATTERIES & CHARGERS
Additional Information
Battery Type
Alkaline
Chemistries Type
Alkaline
Output Voltage Rating
1.5 V
Number of Batteries
8
Standards Met
ANSI/NEDA/IEC, EPA Certified
package quantity
8 PK
Designated Size
AA
Manufacturer Information
Brand
Rayovac Corporation
Manufacturers Part Number
ROV-ALAA-8
GTIN
00012800000432
UPC
012800000432
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Alkaline, Shrink Wrapped
Availability
minimum qty
8
Packaging
Weight
0.053 lb
Standard Package
8 W
Weight per battery
0
Carton
96
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,952 Batteries

Location search:

* All prices subject to change.

Begin Live Chat