ALD12 - D Ultrapro Alk Battery 12PK

Rayovac Corporation

  • $17.85 (Per 12 Batteries)
  • $1.49 (Per Battery)

  • $17.85 (Per 12 Batteries)

  • $142.78 (Per 96 Batteries)

  • $148.73 (Per 100 Batteries)

Availability: In Stock Locally

QTY:
Batteries
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALD12
Manufacturer
Rayovac Corporation
Manufacturer's Part Number
ALD-12PPJ
Description
D Ultrapro Alk Battery 12PK
Bat, Rayovac, Alkaline D, 12/PK
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111702 - Alkaline batteries
UPC/GTIN
012800474127 / 00012800474127
Weight per unit
0
Price & Packaging
Minimum Order Quantity
12 Batteries
Unit
$1.49 (Per Battery)
Carton
$17.85 (Per 12 Batteries)
Standard Packaging
$142.78 (Per 96 Batteries)
Resources
MSDS Sheets
 
 
ALD12 - MSDS Sheet
Attachments
 
 
ALD12 - Specification Sheet
Images
 
 
ALD12 - Small Image
 
ALD12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1.5 Volt
Terminal Type
FLAT
Dimensions and Weight
Diameter
1.346 INCH
Height
2.421 INCH
Descriptions
Description
12PK SIZE D ALK IND BATTERY
Product Type
Alkaline Battery
extra long description
ALKALINE TYPE; 4.813 INCH; 6.125 INCH; 2.375 INCH; INDUSTRIAL APPLICATION; 12 STANDARD PACKAGE; ULTRA PRO[TM] BRAND
Long Description
ALKALINE BATTERY, ALKALINE, RECLOSABLE TYPE; 2.421 INCH; LIGHTING, TOY, PORTABLE STEREO, RADIO APPLICATION; 1.5 VOLT VOLTAGE RATING; 1.346 INCH DIAMETER; 12 UNIT PER PACK STANDARD PACKAGE; D DESIGNATED SIZE; FLAT TERMINAL TYPE; ULTRA PRO[TM] BRAND
Commodity Description
BATTERIES & CHARGERS
Additional Information
Temperature Rating -20 to 130 Deg F; Shell Material Plastic; Capacity 3.4 Cubic Inch; Applicable Standard ANSI/NEDA/IEC, EPA
Additional Information
Designated Size
D
Manufacturer Information
Manufacturers Part Number
ALD-12PPJ
Brand
Rayovac Corporation
Model
813
GTIN
00012800474127
UPC
012800474127
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Alkaline, Reclosable
Availability
minimum qty
12
Packaging
Standard Package
12 Unit per Pack
Weight per battery
0
Carton
12
Package
96
Uses, Certifications, and Standards
Application
Lighting, Toy, Portable Stereo, Radio
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat