ALD12PPJ - Ultra Pro Alkaline Recloseable D 12-Pack

Rayovac Corporation

  • $18.99 (Per 12 Batteries)
  • $1.58 (Per Battery)

  • $18.99 (Per 12 Batteries)

  • $151.94 (Per 96 Batteries)

  • $158.27 (Per 100 Batteries)

Availability: In Stock Locally

QTY:
Batteries
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALD12PPJ
Manufacturer
Rayovac Corporation
Manufacturer's Part Number
ROV-ALD-12PP
Description
Ultra Pro Alkaline Recloseable D 12-Pack
Alkaline Battery, D Alkaline Battery Battery Type, Alkaline Chemistries Type, 12 CT;96 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111702 - Alkaline batteries
UPC/GTIN
012800474127 / 00012800474127
Weight per unit
0
Price & Packaging
Minimum Order Quantity
12 Batteries
Unit
$1.58 (Per Battery)
Carton
$18.99 (Per 12 Batteries)
Standard Packaging
$151.94 (Per 96 Batteries)
Resources
Images
 
 
Image - Large Image
 
ALD12PPJ - Small Image
 
ALD12PPJ - Large Image
MSDS Sheets
 
 
ALD12PPJ - MSDS Sheet
Attachments
 
 
ALD12PPJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1.5 Volt
Terminal Type
FLAT
Dimensions and Weight
Diameter
1.346 INCH
Height
2.421 INCH
Descriptions
Product Type
AA Alkaline Battery
Long Description
Alkaline Battery, D Alkaline Battery Battery Type, Alkaline Chemistries Type, 12 CT;96 PK Package Quantity
Short Description
Alkaline Battery, 12 CT
Description
D ULTRAPRO ALK BATTERY 12PK
Commodity Description
BATTERIES & CHARGERS
Additional Information
Temperature Rating -20 to 130 Deg F; Shell Material Plastic; Capacity 3.4 Cubic Inch; Applicable Standard ANSI/NEDA/IEC, EPA
extra long description
ALKALINE TYPE; 4.813 INCH; 6.125 INCH; 2.375 INCH; INDUSTRIAL APPLICATION; 12 STANDARD PACKAGE; ULTRA PRO[TM] BRAND
Additional Information
Battery Type
D Alkaline Battery
Chemistries Type
Alkaline
package quantity
12 CT;96 PK
Designated Size
D
Manufacturer Information
Manufacturers Part Number
ROV-ALD-12PP
Brand
Rayovac Corporation
Model
813
GTIN
00012800474127
UPC
012800474127
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Alkaline, Reclosable
Availability
minimum qty
12
Packaging
Standard Package
12 Unit per Pack
Weight per battery
0
Carton
12
Package
96
Uses, Certifications, and Standards
Application
Lighting, Toy, Portable Stereo, Radio
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat