8505AL - 6 In Lexan Flat Opal Shower (Albalite)

ROY

  • $10.85 (Each)
  • $10.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8505AL
Manufacturer's Part Number
8505AL
Description
6 In Lexan Flat Opal Shower (Albalite)
Lexan Flat Opal Albalite Len, A19 Base Type, White, 6 In Diameter, Energy Star, For Use With Recessed Downlighting, Metal (Trim) Material, Wall Mount, 60 W Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
723554120368
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.85 (Each)
Resources
Specifications Sheets
 
 
8505AL - Specification Sheet
 
8505AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 W
Material
Metal (Trim)
Material, Color, and Finish
Base Type
A19
Color
White
Dimensions and Weight
Diameter
6 in
Descriptions
Product Type
Lexan Flat Opal Albalite Len
Long Description
Lexan Flat Opal Albalite Len, A19 Base Type, White, 6 in Diameter, Energy Star, For Use With Recessed Downlighting, Metal (Trim) Material, Wall Mount, 60 W Wattage
Short Description
Lexan Flat Opal Albalite Len, Metal, 6 in (D), 1 CT
Description
6 IN LEXAN FLAT OPAL SHOWER (ALBALITE)
Additional Information
for use with
Recessed Downlighting
Mounting Type
Wall Mount
package quantity
1 ct
Manufacturer Information
Brand
ROYAL PACIFIC, LTD.
Manufacturers Part Number
8505AL
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat