RRHDWSUBSCPNT1 - 1" U-Bolt, 3/8" - 16, For 1" Rigid Pipe/Conduit

Rocket Rack

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RRHDWSUBSCPNT1
Manufacturer
Rocket Rack
Manufacturer's Part Number
HDWSUBSCPNT1
Description
1" U-Bolt, 3/8" - 16, For 1" Rigid Pipe/Conduit
All Rocket Rack® Hygienic U-Bolts Are 316S and Are Manufactured to Fit All Rocket Rack® Products With The Least Amount Of Exposed Threads, Virtually Eliminating Pathogen Harborage Points. All U-Bolts Are Supplied With One Pair Of 3/8 Inch Stainless Beveled Cap Nuts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
31161616 - U bolts
UPC/GTIN
784011925537 / 00784011925537
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RRHDWSUBSCPNT1 - Small Image
 
RRHDWSUBSCPNT1 - Large Image
Attachments
 
 
RRHDWSUBSCPNT1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Natural
Descriptions
Product Type
Hyg U-Bolt 1" W/Bev 3/8" Cap Nuts 316
extra long description
ROB-R HDWSUBSCPNT1 HYG U-Bolt 1" W/
Description
1" U-BOLT, 3/8" - 16, FOR 1" RIGID PIPE/CONDUIT
Long Description
All Rocket Rack® Hygienic U-Bolts are 316S and are manufactured to fit all Rocket Rack® products with the least amount of exposed threads, virtually eliminating pathogen harborage points. All U-Bolts are supplied with one pair of 3/8 Inch Stainless beveled cap nuts
Additional Information
Pipe Size
1
Manufacturer Information
Brand
Rocket Rack
Manufacturers Part Number
HDWSUBSCPNT1
GTIN
00784011925537
UPC
784011925537
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
Clamps & Fasteners
Trade Size
Trade Size
1
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
NSF/ANSI/3-A 14159-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat