RRPVC3040638 - Rocket Rod 3/8" - 16X6 PVC Encasement (All Thread)

Rocket Rack

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RRPVC3040638
Manufacturer
Rocket Rack
Manufacturer's Part Number
PVC304063/8
Description
Rocket Rod 3/8" - 16X6 PVC Encasement (All Thread)
Rocket Rod (Available In Zinc-Plated or 304 Stainless Steel) Is Threaded Rod With Fda-Certified PVC Encasement. Rocket Rod Is Stocked In 3/8” – ¾” Diameters In Both 6’ & 12’ Lengths. (1/4” X 6’ Available In Non-Fda- Certified Encasement) The Proprietary Manufacturing Process Ensures No Wicking Occurs Once The Necessary Portion Of The Encasement Is Removed, Resulting In No Issues With Delamination Of The Encasement. Rocket Rod Is Perfect For Food and Beverage Grade Installations.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31161618 - Threaded rod
UPC/GTIN
784011906925 / 00784011906925
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RRPVC3040638 - Small Image
 
RRPVC3040638 - Large Image
Attachments
 
 
RRPVC3040638 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304
Material, Color, and Finish
Finish
PVC
Dimensions and Weight
Diameter
3/8
Overall Length
6
Descriptions
Product Type
THD Rod 3/8" 304 6 FT LG W/Fda CMPL Enc
extra long description
ROB-R PVC304063/8 THD Rod 3/8" 304
Description
ROCKET ROD 3/8" - 16X6 PVC ENCASEMENT (ALL THREAD)
Long Description
Rocket Rod (available in Zinc-Plated or 304 Stainless Steel) is threaded Rod with FDA-Certified PVC Encasement. Rocket Rod is stocked in 3/8” – ¾” diameters in both 6’ & 12’ lengths. (1/4” x 6’ available in non-FDA- Certified Encasement) The proprietary manufacturing process ensures no wicking occurs once the necessary portion of the encasement is removed, resulting in no issues with delamination of the encasement. Rocket Rod is perfect for food and beverage grade installations.
Manufacturer Information
Brand
Rocket Rack
Manufacturers Part Number
PVC304063/8
GTIN
00784011906925
UPC
784011906925
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Rocket Rod
Trade Size
Trade Size
3/8
Packaging
Weight per each
1.88
Carton
1
Uses, Certifications, and Standards
standard
NSF/ANSI/3-A 14159-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat