RSA1PLH304X10 - 1-5/8" 304SS Slotted Strut

Robroy Stainless

  • $231.04 (Each)
  • $231.04 (Each)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSA1PLH304X10
Manufacturer
Robroy Stainless
Manufacturer's Part Number
A-1PLH-304X10
Description
1-5/8" 304SS Slotted Strut
Robroy Stainless Slotted Strut Is Available In 304 or 316 Stainless Steel and Provides Framework and Support For Conduit Systems. The Slotted Hole Design Allows For Fastening At Various Points.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
784011921805 / 00784011921805
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.04 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
RSA1PLH304X10 - Small Image
 
RSA1PLH304X10 - Large Image
Attachments
 
 
RSA1PLH304X10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304
Material, Color, and Finish
Finish
Untreated
Descriptions
Description
1-5/8" 304SS SLOTTED STRUT
Extra Long Description
ROB-R A-1PLH-304X10 Slotted Strut 1
Long Description
Robroy Stainless Slotted Strut is available in 304 or 316 stainless steel and provides framework and support for conduit systems. The slotted hole design allows for fastening at various points.
Product Type
Slotted Strut 1-5/8" 304
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
A-1PLH-304X10
GTIN
00784011921805
UPC
784011921805
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut & Strut Accessories
Trade Size
Trade Size
1-5/8
Packaging
Weight
19
Weight per each
19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Arlington Branch
17 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat