RSA4PLH304X10 - 7/8" 304SS Slotted Strut

Robroy Stainless

  • $132.36 (Each)
  • $132.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSA4PLH304X10
Manufacturer
Robroy Stainless
Manufacturer's Part Number
A-4PLH-304X10
Description
7/8" 304SS Slotted Strut
Robroy Stainless Slotted Strut Is Available In 304 or 316 Stainless Steel and Provides Framework and Support For Conduit Systems. The Slotted Hole Design Allows For Fastening At Various Points.
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
784011921829 / 00784011921829
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.36 (Each)
Resources
Images
 
 
RSA4PLH304X10 - Large Image
Attachments
 
 
RSA4PLH304X10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304
Material, Color, and Finish
Finish
Untreated
Descriptions
Description
7/8" 304SS SLOTTED STRUT
Product Type
Slotted Strut 7/8" 304
extra long description
ROB-R A-4PLH-304X10 Slotted Strut 7
Long Description
Robroy Stainless Slotted Strut is available in 304 or 316 stainless steel and provides framework and support for conduit systems. The slotted hole design allows for fastening at various points.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
A-4PLH-304X10
GTIN
00784011921829
UPC
784011921829
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut & Strut Accessories
Trade Size
Trade Size
7/8
Packaging
Weight
10
Weight per each
10
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat