RSCH216 - Conduit Hanger 3/4 Inch 316

Robroy Stainless

  • $5.30 (Each)
  • $5.30 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSCH216
Manufacturer
Robroy Stainless
Manufacturer's Part Number
CH216
Description
Conduit Hanger 3/4 Inch 316
Robroy Stainless Conduit Hangers Are Designed to Be Used With Threaded Rod, Beam Clamps, Etc. to Suspend Rigid Conduit From I-Beams, Flanges, Etc. All Conduit Hangers Come With A 316 Stainless Steel Bolt and Nut.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784011906437 / 00784011906437
Weight per unit
8.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.30 (Each)
Resources
Images
 
 
RSCH216 - Small Image
 
RSCH216 - Large Image
Attachments
 
 
RSCH216 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Untreated
Descriptions
Description
CONDUIT HANGER 3/4 INCH 316
Product Type
Cond Hanger 3/4" 316
extra long description
ROB-R CH216 COND Hanger 3/4" 316
Long Description
Robroy Stainless Conduit Hangers are designed to be used with threaded rod, beam clamps, etc. to suspend rigid conduit from I-beams, flanges, etc. All conduit hangers come with a 316 stainless steel bolt and nut.
Additional Information
fitting type
Conduit Hanger
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
CH216
GTIN
00784011906437
UPC
784011906437
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
Conduit Hangers
Trade Size
Trade Size
3/4
Packaging
Weight
0.0628
Weight per each
8.3
Carton
1
Uses, Certifications, and Standards
standard
UL 2239, E216996
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat