RSCND304150 - 1-1/2" 304SS Conduit 10'

Robroy Stainless

  • $821.97 (Per 10 Feet)
  • $82.20 (Per Foot)

  • $821.97 (Per 10 Feet)

  • $8,219.73 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSCND304150
Manufacturer
Robroy Stainless
Manufacturer's Part Number
CND304-150
Description
1-1/2" 304SS Conduit 10'
Robroy Stainless Rigid Conduit Is Designed to Provide Protection For Wiring and Cable In Electrical Systems and Withstand Harsh Corrosive Environments. Conduit Is Available In 304 or 316 and Polished to A Bright Finish Allowing For A Surface That Requires Minimal Cleaning and Meets Sanitary Requirements. Each 10' Length Of Conduit Is Threaded At Both Ends and Supplied With One Coupling.
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011900442 / 00784011900442
Weight per unit
277 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$82.20 (Per Foot)
Carton
$821.97 (Per 10 Feet)
Resources
Images
 
 
RSCND304150 - Small Image
 
RSCND304150 - Large Image
Attachments
 
 
RSCND304150 - Specification Sheet
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
Brushed
Dimensions and Weight
Width
1.9
Length
120
Descriptions
Description
1-1/2" 304SS CONDUIT 10'
Long Description
Robroy Stainless Rigid Conduit is designed to provide protection for wiring and cable in electrical systems and withstand harsh corrosive environments. Conduit is available in 304 or 316 and polished to a bright finish allowing for a surface that requires minimal cleaning and meets sanitary requirements. Each 10' length of conduit is threaded at both ends and supplied with one coupling.
Product Type
Cond 1-1/2" 304
extra long description
ROB-R CND304-150 COND 1-1/2" 304
Additional Information
fitting type
Conduit
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
CND304-150
GTIN
00784011900442
UPC
784011900442
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
CONDUIT
Trade Size
Trade Size
1-1/2
Availability
minimum qty
10
Packaging
Weight
2.77
Weight per foot
277
Carton
10
Uses, Certifications, and Standards
standard
UL 6A, E98405, CSA C22.2 No. 45.2-08
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat