RSNIP304050 - 1/2" Stainless Close Nipple

Robroy Stainless

  • $17.52 (Each)
  • $17.52 (Each)

  • $1,751.87 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSNIP304050
Manufacturer
Robroy Stainless
Manufacturer's Part Number
NIP304-050
Description
1/2" Stainless Close Nipple
Robroy Stainless Nipples Are Designed to Withstand Harsh Corrosive Environments. Nipples Are Available In 304 or 316 and Are Used to Extend Conduit Systems and Can Be Connected to Boxes, Enclosures, Fittings, and Other Lengths Of Conduit.
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011901166 / 00784011901166
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.52 (Each)
Carton
$17.52 (Each)
Resources
Images
 
 
RSNIP304050 - Small Image
 
RSNIP304050 - Large Image
Attachments
 
 
RSNIP304050 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Width
0.84
Length
1.125
Descriptions
Description
1/2" STAINLESS CLOSE NIPPLE
Product Type
Nipple 1/2" 304 Close
extra long description
ROB-R NIP304-050 Nipple 1/2" 304 Cl
Long Description
Robroy Stainless Nipples are designed to withstand harsh corrosive environments. Nipples are available in 304 or 316 and are used to extend conduit systems and can be connected to boxes, enclosures, fittings, and other lengths of conduit.
Additional Information
fitting type
Nipple
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
NIP304-050
GTIN
00784011901166
UPC
784011901166
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Type
Nipples
Trade Size
Trade Size
1/2
Packaging
Weight
0.08
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
UL 6A, E98405, CSA C22.2 No. 45.2-08
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat