RSP1200316 - 2" 316SS Rigid Strut Straps

Robroy Stainless

  • $28.03 (Each)
  • $28.03 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSP1200316
Manufacturer
Robroy Stainless
Manufacturer's Part Number
P-1200-316
Description
2" 316SS Rigid Strut Straps
Robroy Stainless Rigid Strut Straps Are Designed to Be Used With Strut In Order to Secure A Conduit Run. Robroy Stainless Rigid Strut Straps Are Available In 316 Stainless Steel.
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784011922000 / 00784011922000
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.03 (Each)
Resources
Images
 
 
RSP1200316 - Large Image
 
RSP1200316 - Small Image
Attachments
 
 
RSP1200316 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Natural
Descriptions
Description
2" 316SS RIGID STRUT STRAPS
Long Description
Robroy Stainless Rigid Strut Straps are designed to be used with strut in order to secure a conduit run. Robroy Stainless Rigid Strut Straps are available in 316 stainless steel.
Product Type
2" Rigid Strut Straps 316
extra long description
ROB-R P-1200-316 2" Rigid Strut Str
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
P-1200-316
GTIN
00784011922000
UPC
784011922000
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut & Strut Accessories
Trade Size
Trade Size
1-1/2
Packaging
Weight
3.3
Weight per each
3.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat