RSRAC216 - 3/4" 316SS Right Angle Clamp

Robroy Stainless

  • $33.06 (Each)
  • $33.06 (Each)

  • $3,306.16 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSRAC216
Manufacturer
Robroy Stainless
Manufacturer's Part Number
RAC216
Description
3/4" 316SS Right Angle Clamp
Robroy Stainless Right Angle Clamps Are Designed to Help Secure Strut to A Beam, Flange, Etc.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784011906536 / 00784011906536
Weight per unit
0.337 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.06 (Each)
Carton
$33.06 (Each)
Resources
Images
 
 
RSRAC216 - Small Image
 
RSRAC216 - Large Image
Attachments
 
 
RSRAC216 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316
Material, Color, and Finish
Finish
Untreated
Descriptions
Description
3/4" 316SS RIGHT ANGLE CLAMP
Product Type
Right Angl CLP 3/4" 316
extra long description
ROB-R RAC216 Right ANGL CLP 3/4" 31
Long Description
Robroy Stainless Right Angle Clamps are designed to help secure strut to a beam, flange, etc.
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
RAC216
GTIN
00784011906536
UPC
784011906536
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right Angle Clamps
Trade Size
Trade Size
3/4
Packaging
Weight
0.3373
Weight per each
0.337
Carton
1
Uses, Certifications, and Standards
standard
UL 2239, E216996
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat