RSRE216H - 3/4"-1/2" Reducing Bushing Stainless

Robroy Stainless

  • $67.86 (Each)
  • $67.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
RSRE216H
Manufacturer
Robroy Stainless
Manufacturer's Part Number
RE216H
Description
3/4"-1/2" Reducing Bushing Stainless
Robroy Stainless Hygienic Reducing Bushings Reduce Conduit Hubs to A Smaller Size. They Are Made Of 316 Stainless Steel and Are Specially Designed For The Hygienic System and Are Provided With A Circular Conduit Entry Gasket Made Of Fda Approved Silicone At The Female Thread and An Extended Design On The Male Threads Allowing For A Sealed Connection.
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011919840 / 00784011919840
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.86 (Each)
Resources
Images
 
 
RSRE216H - Small Image
 
RSRE216H - Large Image
Attachments
 
 
RSRE216H - Specification Sheet
Features
Material
316
Material, Color, and Finish
Finish
Brushed
Dimensions and Weight
Length
1.5
Descriptions
Description
3/4"-1/2" REDUCING BUSHING STAINLESS
Product Type
Hyg RDC BSHG 3/4"-1/2" 316 W/Cond Ent GSKT
extra long description
ROB-R RE216H HYG RDC BSHG 3/4"-1/2"
Long Description
Robroy Stainless Hygienic Reducing Bushings reduce conduit hubs to a smaller size. They are made of 316 stainless steel and are specially designed for the hygienic system and are provided with a circular conduit entry gasket made of FDA approved silicone at the female thread and an extended design on the male threads allowing for a sealed connection.
Additional Information
outside diameter
1.12
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
RE216H
GTIN
00784011919840
UPC
784011919840
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushings
Trade Size
Trade Size
3/4
Packaging
Weight
0.15
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, E200413, CSA C22.2 No. 18.1-04, NSF/ANSI/3-A 14159-1, TYPE 4X,IP69/IP69K
You must have an account to view stock levels

* All prices subject to change.