3115 - A/C Sensor

SAN

  • $24.12 (Each)
  • $24.12 (Each)

  • $289.44 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3115
Manufacturer's Part Number
3115
Description
A/C Sensor
Sensor, Industrial Application, No Battery Included, Made In Usa, 50 to 1000 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
-
UPC/EAN/GTIN
30684703115
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$24.12 (Each)
Standard Packaging
$289.44 (Per 12)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
50 to 1000 V ac
Descriptions
Short Description
Sensor, 50 to 1000 V ac
Product Type
Sensor
Long Description
Sensor, Industrial Application, No Battery Included, Made in USA, 50 to 1000 V ac Voltage Rating
Features
This sensor started it all! Our Original hand held sensor detects 50 -1000 volts AC and is designed for a CAT IV environment. Always ready for use, this sensor can prevent electrical shock and is static electricity.
Description
A/C SENSOR
Additional Information
Made in USA
yes
Manufacturer Information
Brand
SANTRONICS
Manufacturers Part Number
3115
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat