SC25BG - Clip, Battery, Cad Plated Steel, 40

Selecta

  • $9.46 (Each)
  • $9.46 (Each)

  • $18.92 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC25BG
Manufacturer
Selecta
Manufacturer's Part Number
SC-25-BG
Description
Clip, Battery, Cad Plated Steel, 40
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121702 - Cable clips
UPC/GTIN
661191130251 / 00661191130251
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$9.46 (Each)
Carton
$18.92 (Per 2)
Resources
Images
 
 
SC25BG - Small Image
 
SC25BG - Large Image
Attachments
 
 
SC25BG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
STEEL/ZINC MATERIAL; 3 INCH L SIZE; 40 AMPERE; JAW OPENING 3/4 INCH; JAW LENGTH 21/32 INCH; CONNECTION TYPE CRIMP/SCREW; FINISH ZINC PLATED; SC MODEL
Description
CLIP, BATTERY, CAD PLATED STEEL, 40
Product Type
Clip, Battery, Cad Plated Steel, 40A, 3/4" Open
Manufacturer Information
Brand
SELECTA
Manufacturers Part Number
SC-25-BG
GTIN
00661191130251
UPC
661191130251
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat