SS126BG - Pull-Chain Switch, SP2T, Off-On-On, 6A 125vac

Selecta

  • $15.59 (Each)
  • $15.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS126BG
Manufacturer
Selecta
Manufacturer's Part Number
SS126-BG
Description
Pull-Chain Switch, SP2T, Off-On-On, 6A 125vac
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Misc Human Interface
UNSPSC
39121509 - Limit switches
UPC/GTIN
661191391263 / 00661191391263
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.59 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Pull-Chain Switch, SP2T, Off-On-On, 6 Amp 125VAC, Push-In Te
Description
PULL-CHAIN SWITCH, SP2T, OFF-ON-ON, 6A 125VAC
Manufacturer Information
Brand
Selecta Products
Manufacturers Part Number
SS126-BG
GTIN
00661191391263
UPC
661191391263
Taxonomies, Classifications, and Categories
Category Description
MISC HUMAN INTERFACE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat