SS206CPBG - Toggle Switch, SPDT, On-Off-On, 15A 125VAC, 10A 250vac

Selecta

  • $14.30 (Each)
  • $14.30 (Each)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS206CPBG
Manufacturer
Selecta
Manufacturer's Part Number
SS206CP-BG
Description
Toggle Switch, SPDT, On-Off-On, 15A 125VAC, 10A 250vac
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance Wrg Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
39121509 - Limit switches
UPC/GTIN
661191105884 / 00661191105884
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$14.30 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
SS206CPBG - Small Image
 
SS206CPBG - Large Image
Attachments
 
 
SS206CPBG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TOGGLE SWITCH,SPDT,ON-OFF-ON,15A 125VAC,10A 250VAC
Product Type
Switch, Toggle, SPDT, (On)-Off-(On), 15A , 125VAC, 10A , 250VAC, 3
Manufacturer Information
Brand
SELECTA
Manufacturers Part Number
SS206CP-BG
GTIN
00661191105884
UPC
661191105884
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Distribution Centers

Location Stock Available
Longview
6 View Store

A-L

Location Stock Available
Athens
2 View Store

* All prices subject to change.

Begin Live Chat