SS206SBG - Toggle Switch, SPST, On-Off, 20A 125vac

Selecta

  • $14.39 (Each)
  • $14.39 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS206SBG
Manufacturer
Selecta
Manufacturer's Part Number
SS206S-BG
Description
Toggle Switch, SPST, On-Off, 20A 125vac
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPST Contact Configuration, Bat Actuator, 0.634 X 1.107 X 1.134 In Size, Plastic (Body);Nickel Plated Brass (Toggle) Material
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
661191106157 / 00661191106157
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$14.39 (Each)
Resources
Images
 
 
SS206SBG - Small Image
 
SS206SBG - Large Image
 
SS206SBG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Current Rating
20 A
Voltage Rating
125/250 V ac
Material
Plastic (Body);Nickel Plated Brass (Toggle)
Poles
1 PH
amperage rating
20 A
connection
4714 Lm
actuator
Bat
Dimensions and Weight
Size
0.634 x 1.107 x 1.134 in
Descriptions
Product Type
Bat Handle
Long Description
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V ac, SPST Contact Configuration, Bat Actuator, 0.634 x 1.107 x 1.134 in Size, Plastic (Body);Nickel Plated Brass (Toggle) Material
Features
Bat handle, utility, heavy duty type;0.634 inch width x 1.04 inch depth x 1.134 inch height size;0.687 inch toggle length;spst contact configuration;maintained on/maintained off operation type;125/250 volt ac voltage rating;15/32 inch-32 tpi x 0.465 inch length bushing mounting;20 amp at 125 volt ac, 12 amp at 250 volt ac current rating;plastic body material;screw terminal type;nickel plated brass toggle material;selecta brand;rohs compliant;mounting hole diameter 0.5 inch;power rating 1 hp a
Short Description
Bat Handle, 1 Pole, Screw Terminal, Steel
Description
TOGGLE SWITCH, SPST, ON-OFF, 20A 125VAC
Special Features
Switch, Brass/Nickel Actuator Material
Additional Information
actuator type
Bat
package quantity
1 ct
Contact Configuration
SPST
action
78211680354
Manufacturer Information
Manufacturers Part Number
SS206S-BG
Brand
SELECTA
GTIN
00661191106157
UPC
661191106157
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat