SS20816BG - Toggle Switch, DPDT, On-Off-On, 20A 125vac

Selecta

  • $22.03 (Each)
  • $22.03 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
SS20816BG
Manufacturer
Selecta
Manufacturer's Part Number
SS208-16-BG
Description
Toggle Switch, DPDT, On-Off-On, 20A 125vac
Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 20, 10 Amp; Number Of Poles: 2; Action: Maintained; Actuator: Brass/Nickel, Bat; Contact Configuration: DPDT; Size: 1.312 In Length X 2.342 In Height
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance Wrg Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
661191103804 / 00661191103804
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$22.03 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
SS20816BG - Small Image
 
SS20816BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Bat
Amperage Rating
20 A
Connection
4714 Lm
Poles
2 A
Voltage Rating
125 A
Dimensions and Weight
Size
1.3 x 0.75 x 2.342 x 0.468 Dia Dia
Descriptions
Description
TOGGLE SWITCH, DPDT, ON-OFF-ON, 20A 125VAC
Long Description
SELECTA; Toggle Switch; Mounting: 0.500 IN Hole Diameter; Voltage Rating: 125, 250 VAC; Amperage Rating: 20, 10 AMP; Number Of Poles: 2; Action: Maintained; Actuator: Brass/Nickel, Bat; Contact Configuration: DPDT; Size: 1.312 IN Length X 2.342 IN Height
Product Type
Toggle Switch, Selecta, Ru Listed, 125, 250 Vac, 20, 10 Amp, 2 Pole
Special Features
Switch, Brass/Nickel Actuator Material
Additional Information
Action
69101012030
Contact Configuration
ON-OFF-ON Maintained Contact
Manufacturer Information
Brand
SELECTA
Manufacturers Part Number
SS208-16-BG
GTIN
00661191103804
UPC
661191103804
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat