SS2109BG - Toggle Switch, DPST, On-Off, 16A 125VAC/DC

Selecta

  • $40.70 (Each)
  • $40.70 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS2109BG
Manufacturer
Selecta
Manufacturer's Part Number
SS210-9-BG
Description
Toggle Switch, DPST, On-Off, 16A 125VAC/DC
Selecta; Toggle Switch; Amperage Rating: 16, 8 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 2; Action: Maintained; Actuator: Brass/Nickel, Bat; Contact Configuration: DPST; Size: 2.125 In Length X 1.980 In Height X
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
661191104009 / 00661191104009
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$40.70 (Each)
Resources
Images
 
 
SS2109BG - Small Image
 
SS2109BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 A
amperage rating
16 A
Poles
2 A
connection
4714 Lm
actuator
Bat
Dimensions and Weight
Size
2.125 x 1.98 x 0.468 Dia Dia
Descriptions
Description
TOGGLE SWITCH, DPST, ON-OFF, 16A 125VAC/DC
Product Type
Toggle Switch, Selecta, Ru Listed, 125, 250 Vac, 16, 8 Amp, 2 Poles
Long Description
SELECTA; Toggle Switch; Amperage Rating: 16, 8 AMP; Mounting: 0.500 IN Hole Diameter; Voltage Rating: 125, 250 VAC; Number Of Poles: 2; Action: Maintained; Actuator: Brass/Nickel, Bat; Contact Configuration: DPST; Size: 2.125 IN Length X 1.980 IN Height X
Special Features
Switch, Brass/Nickel Actuator Material
Additional Information
action
78211680356
Contact Configuration
ON-OFF Maintained Contact
Manufacturer Information
Brand
SELECTA
Manufacturers Part Number
SS210-9-BG
GTIN
00661191104009
UPC
661191104009
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat