SS21116ABG - 20A DPST TGL SW

Selecta

  • $34.11 (Each)
  • $34.11 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS21116ABG
Manufacturer
Selecta
Manufacturer's Part Number
SS211-16A-BG
Description
20A DPST TGL SW
Selecta; Toggle Switch; Amperage Rating: 20, 10 Amp; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Number Of Poles: 2; Action: Maintained; Actuator: Brass/Nickel, Bat; Contact Configuration: DPST; Size: 2.125 In Length X 1.980 In Height
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
661191104108 / 00661191104108
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$34.11 (Each)
Resources
Images
 
 
SS21116ABG - Small Image
 
SS21116ABG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20 A
connection
4714 Lm
actuator
Bat
Voltage Rating
125 A
Poles
2 A
Dimensions and Weight
Size
2.125 x 1.98 x 0.468 Dia Dia
Descriptions
Product Type
Toggle Switch, Selecta, Ru Listed, 125, 250 Vac, 20, 10 Amp, 2 Pole
Description
20A DPST TGL SW
Long Description
SELECTA; Toggle Switch; Amperage Rating: 20, 10 AMP; Mounting: 0.500 IN Hole Diameter; Voltage Rating: 125, 250 VAC; Number Of Poles: 2; Action: Maintained; Actuator: Brass/Nickel, Bat; Contact Configuration: DPST; Size: 2.125 IN Length X 1.980 IN Height
Special Features
Switch, Brass/Nickel Actuator Material
Additional Information
action
78211680356
Contact Configuration
ON-OFF Maintained Contact
Manufacturer Information
Manufacturers Part Number
SS211-16A-BG
Brand
Selecta Products
GTIN
00661191104108
UPC
661191104108
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TOGGLE SWITCH
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat