SSAN105 - Boot Accessory For Toggle Switch, 15/16"

Selecta

  • $7.30 (Each)
  • $7.30 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSAN105
Manufacturer
Selecta
Manufacturer's Part Number
SSAN105
Description
Boot Accessory For Toggle Switch, 15/16"
Selecta; Boot; Material: Silicone Rubber; Size: 0.938 In - 23.810 MM Height; Thread Size: 15/32 - 32NS In-MM
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
N/A
UPC/GTIN
661191303402 / 00661191303402
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$7.30 (Each)
Resources
Images
 
 
SSAN105 - Small Image
 
SSAN105 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BOOT ACCESSORY FOR TOGGLE SWITCH,15/16"
Long Description
SELECTA; Boot; Material: Silicone Rubber; Size: 0.938 IN - 23.810 MM Height; Thread Size: 15/32 - 32NS IN-MM
Product Type
Boot, Selecta, Ru Listed, Silicone Rubber, 0.938 In - 23.810 MM
Manufacturer Information
Manufacturers Part Number
SSAN105
Brand
SELECTA
GTIN
00661191303402
UPC
661191303402
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat