621143R1 - Nuvo Wall Sconce

Nuvo Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
621143R1
Manufacturer
Nuvo Lighting
Manufacturer's Part Number
62/1143R1
Description
Nuvo Wall Sconce
2 Light Led Large Up and Down Sconce Fixture - White Finish 20W 120/277V
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
045923680892 / 00045923680892
Weight per unit
2.916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
621143R1 - Small Image
 
621143R1 - Large Image
Attachments
 
 
621143R1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum
Lamp Included
Yes
Number of Lamps
2
Wattage
20
Voltage Rating
277
Material, Color, and Finish
color temperature
3000
fixture material
aluminum
Dimensions and Weight
Height
11.75
Length
3.16
Width
5
Descriptions
Description
NUVO WALL SCONCE
Product Type
2 LT Led LG Up Down Sconce 20W WH
extra long description
SATCO 62/1143R1 2 LT LED LG UP DOWN
Long Description
2 Light LED Large Up and Down Sconce Fixture - White Finish 20W 120/277V
Special Features
CEC: Title 24 compliant ; CEC: Lawful for sale in California ; IP65 rating ; Energy Star: Yes ; ADA Compliant: Yes ; Dimmable: No ; Operating Temp: -30C (-22F) to a maximum of +50C (+122F) ; Photocell: No Photocell ; Replaceable Light Source: No ; Volts: 120/277 ; Warranty: 5 Year Limited
Additional Information
lumens
1.8k
beam angle
40
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Manufacturers Part Number
62/1143R1
Brand
NUVO LIGHTING
GTIN
00045923680892
UPC
045923680892
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
WALL
Packaging
Weight
2.51
Weight per each
2.916
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
standard
cULus - Wet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat