621146R1 - 2-20W Led BRZ Large Up and Down Sconce 120/277V

Nuvo Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
621146R1
Manufacturer
Nuvo Lighting
Manufacturer's Part Number
62/1146R1
Description
2-20W Led BRZ Large Up and Down Sconce 120/277V
2 Light Led Large Up and Down Sconce Fixture - Bronze Finish 20W 120/277V
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923680915 / 00045923680915
Weight per unit
3.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
621146R1 - Small Image
 
621146R1 - Large Image
Attachments
 
 
621146R1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Wattage
20
Voltage Rating
277
Material
Die Cast Aluminum
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000
fixture material
aluminum
Dimensions and Weight
Width
5
Height
11.75
Length
3.16
Descriptions
extra long description
SATCO 62/1146R1 2 LT LED LG UP DOWN
Product Type
2 LT Led LG Up Down Sconce 20W BZ
Description
2-20W LED BRZ LARGE UP AND DOWN SCONCE 120/277V
Long Description
2 Light LED Large Up and Down Sconce Fixture - Bronze Finish 20W 120/277V
Special Features
CEC: Title 24 compliant ; CEC: Lawful for sale in California ; IP65 rating ; Energy Star: Yes ; ADA Compliant: Yes ; Dimmable: No ; Operating Temp: -30C (-22F) to a maximum of +50C (+122F) ; Photocell: No Photocell ; Replaceable Light Source: No ; Volts: 120/277 ; Warranty: 5 Year Limited
Additional Information
lumens
1.8k
beam angle
40
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
NUVO LIGHTING
Manufacturers Part Number
62/1146R1
GTIN
00045923680915
UPC
045923680915
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
WALL
Packaging
Weight
2.51
Weight per each
3.17
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
standard
cULus - Wet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat