621261R1 - 7" Led Disc Light Hi Lumen WH 3K

Nuvo

  • $27.99 (Each)
  • $27.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
621261R1
Manufacturer
Nuvo
Manufacturer's Part Number
62-1261R1
Description
7" Led Disc Light Hi Lumen WH 3K
Satco 62-1261R1 7 In Led Disc Light
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
045923621413 / 00045923621413
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.99 (Each)
Resources
Images
 
 
621261R1 - Large Image
 
621261R1 - Small Image
Attachments
 
 
621261R1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Material
Aluminum
Descriptions
Description
7" LED DISC LIGHT HI LUMEN WH 3K
Product Type
7 In Led Disc Light - High Lumen WHT 30K
Long Description
SATCO 62-1261R1 7 IN LED DISC LIGHT
Special Features
Lawful for sale in California ; Warranty: 5 Year Limited ; Finish: White ; Voltage: 120 ; Suitable for Closet Installations ; Energy Star: Yes ; IC Rated: No ; Incandescent Equivalent: 75W ; Fixture Material: Aluminum ; Lens Material: Acrylic ; Operating Temperature: -17C (+1.4F) to a maximum of +46C (+114.8F) ; Rated for Vapor Tight: No ; Country of Origin: China ; Color Temperature: Warm White ; CCT: 3000K ; CRI: 90 ; Dimmable: Yes - Dimmable ; Average Rated Hours: 50000
Additional Information
Voltage
120
lumens
1500
Warranty
5 Year Limited - Fixtures
average life
50000
Base
Connector
Fixture Type
Flush Mount
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
62-1261R1
sub brand
Nuvo
GTIN
00045923621413
UPC
045923621413
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
LED Disc Light
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.51
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-17C (+1.4F) to a maximum of +46C (+114.8F)
standard
cETLus
environmental conditions
Indoor - Wet
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat