621775 - 47W 1X4 Blink Pro Plus Deco Flush MNT CCT Select

Nuvo

  • $217.99 (Each)
  • $217.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
621775
Manufacturer
Nuvo
Manufacturer's Part Number
62/1775
Description
47W 1X4 Blink Pro Plus Deco Flush MNT CCT Select
Blink Pro Plus 47W 12 In. X 48 In. Surface Mount Led CCT Select 90 Cri White 120/277V Rectangle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Chandeliers, Decorative, Table & Floor Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923613043 / 00045923613043
Weight per unit
11.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$217.99 (Each)
Resources
Images
 
 
621775 - Small Image
 
621775 - Large Image
 
621775 - Large Image
 
621775 - Large Image
 
621775 - Large Image
 
621775 - Large Image
 
621775 - Large Image
 
621775 - Large Image
 
621775 - Large Image
Attachments
 
 
621775 - Specification Sheet
Other Links
 
 
621775 - Other
 
621775 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
47
Lamp Type
LED
Descriptions
Product Type
Blink Pro Plus 47W 1'X4'
extra long description
SATCO 62/1775 BLINK PRO PLUS 47W 1'
Description
47W 1X4 BLINK PRO PLUS DECO FLUSH MNT CCT SELECT
Special Features
Collection: Blink Pro ; CCT: 2700/3000/3500/4000/5000 ; Color Temperature: Warm White to Natural Light ; CRI: 90 ; Dimmable: Yes-Dimmable ; Finish: Wh
Long Description
Blink Pro Plus 47W 12 in. x 48 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle
Additional Information
Voltage
120/277
lumens
3500 to 4050
average life
50000
Fixture Type
Flush Mount
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
62/1775
GTIN
00045923613043
UPC
045923613043
Taxonomies, Classifications, and Categories
Category Description
LED CHANDELIERS, DECORATIVE, TABLE & FLOOR LIGHTING
Type
FLUSH
Packaging
Weight per each
11.19
Carton
1
Uses, Certifications, and Standards
standard
cETLus
Application
Interior Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat