63500 - 8" 5W Led Undercab 3K/4K/5K White

Nuvo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63500
Manufacturer
Nuvo
Manufacturer's Part Number
63/500
Description
8" 5W Led Undercab 3K/4K/5K White
5 Watt 8-Inch Led White Under Cabinet Light - CCT Selectable - 40000 Hours
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
045923635007 / 00045923635007
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
63500 - Other
Images
 
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Large Image
 
63500 - Small Image
Attachments
 
 
63500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
integrated LED
Material
Aluminum and Polycarbonate (PC)
Material, Color, and Finish
Finish
white
Dimensions and Weight
Height
1
Width
3.5
Length
8
Descriptions
Product Type
Under Cab Led SCCT 8" - WH
extra long description
SATCO 63/500 UNDER CAB LED SCCT 8"
Description
8" 5W LED UNDERCAB 3K/4K/5K WHITE
Long Description
5 Watt 8-Inch LED White Under Cabinet Light - CCT Selectable - 40000 Hours
Special Features
Lumens: 324L-361L ; CCT: 3000K/4000K/5000K ; Color Temperature: Warm to Cool White ; CRI: 90+ ; Dimmable: Yes-Dimmable ; Hours Rated: 40000 ; DLC Approved: No ; Energy Star: Yes ; Warranty: 5 Year Limited - Fixtures ; Brand: CounterQuick ; ADA Compliant: Yes ; Beam Spread: 105 degrees ; CCT Selectable: Yes ; California T24 Compliant ; Incandescent Equivalent: 20W ; Indoor/Outdoor: Indoor ; IP Rating: IP20 ; NSF Approved: No ; Operating Temperature: -20C (-4F) to a maximum of +40C (+104F) ; RoHS Compliant:
Additional Information
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Manufacturers Part Number
63/500
Brand
Nuvo
GTIN
00045923635007
UPC
045923635007
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Packaging
Weight
0.55
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
LED Undercabinet
Mounting
Undercabinet
Operating Temperature
-20C (-4F) to a maximum of +40C (+104F)
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat