63502 - 14" 9W Led Undercab 3K/4K/5K White

Nuvo

  • Special Order Item
  • $0.00 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63502
Manufacturer
Nuvo
Manufacturer's Part Number
63/502
Description
14" 9W Led Undercab 3K/4K/5K White
9 Watt 14-Inch Led White Under Cabinet Light - CCT Selectable - 40000 Hours
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
045923656484 / 00045923656484
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
63502 - Small Image
 
63502 - Large Image
 
63502 - Large Image
 
63502 - Large Image
 
63502 - Large Image
 
63502 - Large Image
 
63502 - Large Image
 
63502 - Large Image
 
63502 - Large Image
 
63502 - Large Image
 
63502 - Large Image
Other Links
 
 
63502 - Other
Attachments
 
 
63502 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.075
Voltage Rating
120
Wattage
9
Material
Aluminum
Lamp Included
Integrated
Lamp Type
LED
Material, Color, and Finish
Style
Utility
Color
White
Finish
white
Dimensions and Weight
Height
1
Length
14
Width
3.5
Descriptions
Long Description
9 Watt 14-Inch LED White Under Cabinet Light - CCT Selectable - 40000 Hours
Special Features
Warranty: 5-Years ; Location Rating: Dry ; NSF Approved: No ; Style: Utility ; JA8 Compliant: True ; Amps: 0.075A ; Incandescent Equivalent: 50W ; Operating Frequency: 50/60Hz ; Power Factor: >0.9 ; Wattage Selectable: False ; Bulb Included: Integrated ; Beam Angle (degree): 105 ; Cct Selectable: True ; Indoor Outdoor: Indoor ; IP Rating: IP20 ; Lens Finish: Frosted White ; Lens Material: Polycarbonate (PC) ; Mounting Procedure: Under Cabinet: Screws ; Operating Temp: -20C (-4F) to +40C (+104F) ; Replaceab
extra long description
SATCO 63/502 UNDER CAB LED SCCT 14"
Description
14" 9W LED UNDERCAB 3K/4K/5K WHITE
Product Type
Under Cab Led SCCT 14" - WH
Additional Information
Warranty
5 Year Limited - Fixtures
Reflector Type
Frosted White
Socket Type
Integrated
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
63/502
GTIN
00045923656484
UPC
045923656484
Taxonomies, Classifications, and Categories
Type
Functional Lighting
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight
0.87
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +40C (+104F)
Frequency Rating
50/60
standard
cETLus - Listed
Application
Under Cabinet & Cove
Mounting
Under Cabinet: Screws
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat