63504 - 28" 17W Led Undercab 3K/4K/5K White

Nuvo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63504
Manufacturer
Nuvo
Manufacturer's Part Number
63/504
Description
28" 17W Led Undercab 3K/4K/5K White
17 Watt 28-Inch Led White Under Cabinet Light - CCT Selectable - 40000 Hours
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
045923656576 / 00045923656576
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
63504 - Large Image
 
63504 - Large Image
 
63504 - Large Image
 
63504 - Large Image
 
63504 - Large Image
 
63504 - Large Image
 
63504 - Large Image
 
63504 - Large Image
 
63504 - Large Image
 
63504 - Large Image
 
63504 - Small Image
Other Links
 
 
63504 - Other
Attachments
 
 
63504 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum and Polycarbonate (PC)
Lamp Type
integrated LED
Material, Color, and Finish
Finish
white
Dimensions and Weight
Height
1
Length
28
Width
3.5
Descriptions
Long Description
17 Watt 28-Inch LED White Under Cabinet Light - CCT Selectable - 40000 Hours
Special Features
Lumens: 1216L-1366L ; CCT: 3000K/4000K/5000K ; Color Temperature: Warm to Cool White ; CRI: 90+ ; Dimmable: Yes-Dimmable ; Hours Rated: 40000 ; DLC Approved: No ; Energy Star: Yes ; Warranty: 5 Year Limited - Fixtures ; Brand: CounterQuick ; ADA Compliant: Yes ; Beam Spread: 105 degrees ; CCT Selectable: Yes ; California T24 Compliant ; Incandescent Equivalent: 80W ; Indoor/Outdoor: Indoor ; IP Rating: IP20 ; NSF Approved: No ; Operating Temperature: -20C (-4F) to a maximum of +40C (+104F) ; RoHS Compliant
extra long description
SATCO 63/504 UNDER CAB LED SCCT 28"
Description
28" 17W LED UNDERCAB 3K/4K/5K WHITE
Product Type
Under Cab Led SCCT 28" - WH
Additional Information
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
63/504
GTIN
00045923656576
UPC
045923656576
Taxonomies, Classifications, and Categories
Type
Undercabinet
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight
1.58
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
cETLus
Application
LED Undercabinet
Mounting
Undercabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat