651081 - 2FT Led 4000K Wrap 20W

Nuvo

  • Special Order Item
  • $0.00 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
651081
Manufacturer
Nuvo
Manufacturer's Part Number
65/1081
Description
2FT Led 4000K Wrap 20W
Led Wrap, 2.92 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
045923510816 / 00045923510816
Weight per unit
2.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
1
Resources
Images
 
 
651081 - Small Image
 
651081 - Large Image
Attachments
 
 
651081 - Specification Sheet
Other Links
 
 
651081 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
amperage rating
0.200 to 0.072
Number of Lamps
1
Voltage Rating
120 to 277 v
Wattage
20
Ballast Type
Self
Material
Steel
Material, Color, and Finish
fixture material
Acrylic
Style
Utility
Color
White
Dimensions and Weight
Length
24.5
Height
2.59
Width
5.5
Size
L:24.50 W:5.50 H:2.63
Descriptions
Product Type
Led Wrap
Long Description
LED Wrap, 2.92 lb
Short Description
LED Wrap, 2.92 lb
extra long description
SATCO 65/1081 2FT LED CEILING WRAP
Description
2FT LED 4000K WRAP 20W
Special Features
Amps: 0.200-0.072A;Bulb Included: Integrated;Cct Selectable: False;Color Temp: Cool White;CRI: 90+;Incandescent Equivalent: 100W;Indoor Outdoor: Indoor;JA8 Compliant: False;Location Rating: Damp;Mounting Procedure: Ceiling/Wall;NEC Compliance: Clothes Closet Certified - Reg: 410.16 (A)(3) and 410.16 (C)(5);Operating Frequency: 50/60Hz;Operating Temp: -20C (-4F) to +45C (+113F);Power Factor: 0.99;Replaceable Light Source: False;Style: Utility;Warranty: 5-Years;Wattage Selectable: False
Additional Information
package quantity
1 ct
lumens
1600
Warranty
5 Year Limited - Fixtures
average life
50000
Socket Type
Integrated
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/1081
GTIN
00045923510816
UPC
045923510816
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Functional Lighting
Packaging
Weight
2.92 lb
Weight per each
2.51
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cETLus - Listed
Mounting
CEILING/WALL
Application
Linear Strip
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat