651083 - 2FT Led 3000K Wrap 20W

Nuvo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
651083
Manufacturer
Nuvo
Manufacturer's Part Number
65/1083
Description
2FT Led 3000K Wrap 20W
Led Wrap, 2.51 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
045923510830 / 00045923510830
Weight per unit
2.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
651083 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Number of Lamps
1
Voltage Rating
277
Wattage
20
Ballast Type
Self
Material, Color, and Finish
fixture material
Acrylic
Style
Utility
Dimensions and Weight
Width
5.5
Height
2.59
Length
24.5
Descriptions
Product Type
Led Wrap
Long Description
LED Wrap, 2.51 lb
Short Description
LED Wrap, 2.51 lb
extra long description
SATCO 65/1083 2FT LED CEILING WRAP
Description
2FT LED 3000K WRAP 20W
Special Features
ENERGY STAR certified
Additional Information
package quantity
1 ct
Warranty
5 Year Limited - Fixtures
Socket Type
Hard Wired
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/1083
GTIN
00045923510830
UPC
045923510830
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Fixtures
Packaging
Weight
2.51 lb
Weight per each
2.92
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cETLus - Damp
Application
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat