651084 - 4FT Led 3000K Wrap 40W

Nuvo

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
651084
Manufacturer
Nuvo
Manufacturer's Part Number
65/1084
Description
4FT Led 3000K Wrap 40W
Led 4' Ceiling Wrap - 40 Watt - 3000K - White Finish - 120-277V
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
045923510847 / 00045923510847
Weight per unit
4.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
651084 - Small Image
 
651084 - Large Image
Attachments
 
 
651084 - Specification Sheet
Other Links
 
 
651084 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Number of Lamps
1
Voltage Rating
277
Ballast Type
Self
Material, Color, and Finish
fixture material
Acrylic
Style
Utility
Dimensions and Weight
Length
47.41
Width
5.5
Height
2.59
Descriptions
extra long description
SATCO 65/1084 4FT LED CEILING WRAP
Description
4FT LED 3000K WRAP 40W
Product Type
4FT Led Ceiling Wrap 3K
Long Description
LED 4' Ceiling Wrap - 40 Watt - 3000K - White Finish - 120-277V
Special Features
ENERGY STAR certified
Additional Information
Warranty
5 Year Limited - Fixtures
Socket Type
Hard Wired
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/1084
GTIN
00045923510847
UPC
045923510847
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Fixtures
Packaging
Weight
4.47
Weight per each
4.96
Carton
1
Uses, Certifications, and Standards
standard
cETLus - Damp
Application
CEILING
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat