651211 - 4' 39W Led Wrap 27K/30K/35K/40K/50K - White

Nuvo

  • $47.87 (Each)
  • $47.87 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
651211
Manufacturer
Nuvo
Manufacturer's Part Number
65/1211
Description
4' 39W Led Wrap 27K/30K/35K/40K/50K - White
Led 4 Foot Wrap - 39 Watts - 27K/30K/35K/40K/50K CCT Selectable - White Finish - 120-277 Volt
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led General Purpose Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
045923656644 / 00045923656644
Weight per unit
4.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.87 (Each)
Resources
Images
 
 
651211 - Large Image
 
651211 - Large Image
 
651211 - Large Image
 
651211 - Large Image
 
651211 - Large Image
 
651211 - Large Image
 
651211 - Large Image
 
651211 - Large Image
 
651211 - Large Image
 
651211 - Small Image
Attachments
 
 
651211 - Specification Sheet
Other Links
 
 
651211 - Other
 
651211 - Other
Features
Wattage
39
amperage rating
0.33
Number of Lamps
1
Voltage Rating
120 to 277
Lamp Type
LED
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
47.24
Descriptions
Product Type
4FT 39W Led Wrap
Long Description
LED 4 Foot Wrap - 39 Watts - 27K/30K/35K/40K/50K CCT Selectable - White Finish - 120-277 Volt
extra long description
SATCO 65/1211 4FT 39W LED WRAP
Special Features
Warranty: 5 Year Limited - Fixtures ; CCT: 2700K/3000K/3500K/4000K/5000K ; Color Temperature: Warm White to Natural Light ; CRI: 90+ ; Dimmable: Non-Dimmable ; Lamp Base: Integrated ; DLC Approved: No ; Operating Temperature: -20C (-4F) to +40C (+104F)
Description
4' 39W LED WRAP 27K/30K/35K/40K/50K - WHITE
Additional Information
lumens
3200 to 3400
average life
50000
beam angle
110
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/1211
GTIN
00045923656644
UPC
045923656644
Taxonomies, Classifications, and Categories
Type
Strip Light Fixture
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
4.46
Carton
1
Uses, Certifications, and Standards
standard
cETLus
Mounting
CEILING/WALL
Application
Indoor Lighting
You must have an account to view stock levels

* All prices subject to change.