651411 - Led Double Head Security Light W/MS 3K/4K/5K White

Satco

  • $113.99 (Each)
  • $113.99 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
651411
Manufacturer
Satco
Manufacturer's Part Number
65/1411
Description
Led Double Head Security Light W/MS 3K/4K/5K White
20 Watt Led Dual Head Security Flood Light - 9.61 X 7.32 X 7.17 - 80 Cri - 3000K/4000K/5000K CCT - White Finish - Wet Location Rated
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923415586 / 00045923415586
Weight per unit
2.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.99 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
651411 - Other
 
651411 - Other
Images
 
 
651411 - Small Image
 
651411 - Large Image
 
651411 - Large Image
 
651411 - Large Image
 
651411 - Large Image
 
651411 - Large Image
 
651411 - Large Image
 
651411 - Large Image
 
651411 - Large Image
 
651411 - Large Image
 
651411 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.180 to 0.080
Lamp Type
LED
Voltage Rating
120 to 277
Material, Color, and Finish
Fixture Material
die-cast aluminum
Style
Utility
Dimensions and Weight
Size
W:9.61 H:7.17 E:7.32
Descriptions
Description
LED DOUBLE HEAD SECURITY LIGHT W/MS 3K/4K/5K WHITE
Extra Long Description
SAT 65/1411 LED 2 BULLET HEAD SECUR
Long Description
20 Watt LED Dual Head Security Flood Light - 9.61 x 7.32 x 7.17 - 80 CRI - 3000K/4000K/5000K CCT - White Finish - Wet Location Rated
Product Type
Led 2 Bullet Head Security LGT
Special Features
Warranty: 5-Years ; FCC Compliant: True ; Photo Cell: Built-in Photocell ; Cct Selectable: True ; CCT (Kelvin Temp): 3000K/4000K/5000K ; Hours Rated: 50000 ; Beam Angle (degree): 110 ; Indoor Outdoor: Outdoor ; IP Rating: IP65 ; Lens Finish: Clear ; Lens Material: Polycarbonate (PC) ; Operating Temp: -40F to +122F (-40C to +50C) ; Watts: 20W ; Lumens: 2600L/2700L/2900L ; Sensor Coverage Detection Range: 60 Feet ; Sensor Field Of View: 180 degrees
Additional Information
Power Rating
>0.7
Reflector Type
Clear
Socket Type
Integrated
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/1411
GTIN
00045923415586
UPC
045923415586
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
2.77
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Environmental Conditions
Wet
Frequency Rating
50/60
Standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat