651412 - Led Double Head Security Light 3K/4K/5K No MS BRZ

Satco

  • $93.99 (Each)
  • $93.99 (Each)

In-Stock: 50 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
651412
Manufacturer
Satco
Manufacturer's Part Number
65/1412
Description
Led Double Head Security Light 3K/4K/5K No MS BRZ
20 Watt Led Dual Head Security Flood Light - 9.61 X 7.32 X 4.29 - 80 Cri - 3000K/4000K/5000K CCT - Bronze Finish - Wet Location Rated
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923415593 / 00045923415593
Weight per unit
2.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
50
Resources
Images
 
 
651412 - Small Image
 
651412 - Large Image
 
651412 - Large Image
 
651412 - Large Image
 
651412 - Large Image
 
651412 - Large Image
 
651412 - Large Image
 
651412 - Large Image
 
651412 - Large Image
 
651412 - Large Image
 
651412 - Large Image
Other Links
 
 
651412 - Other
 
651412 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.180 to 0.080
Lamp Type
LED
Voltage Rating
120 to 277
Material, Color, and Finish
Fixture Material
die-cast aluminum
Style
Utility
Dimensions and Weight
Size
W:9.61 H:4.29 E:7.32
Descriptions
Description
LED DOUBLE HEAD SECURITY LIGHT 3K/4K/5K NO MS BRZ
Extra Long Description
SAT 65/1412 LED 2 BULLET HEAD SECUR
Long Description
20 Watt LED Dual Head Security Flood Light - 9.61 x 7.32 x 4.29 - 80 CRI - 3000K/4000K/5000K CCT - Bronze Finish - Wet Location Rated
Product Type
Led 2 Bullet Head Security LGT
Special Features
Warranty: 5-Years ; FCC Compliant: True ; Cct Selectable: True ; CCT (Kelvin Temp): 3000K/4000K/5000K ; Hours Rated: 50000 ; Beam Angle (degree): 110 ; Indoor Outdoor: Outdoor ; IP Rating: IP65 ; Lens Finish: Clear ; Lens Material: Polycarbonate (PC) ; Operating Temp: -40F to +122F (-40C to +50C) ; Watts: 20W ; Lumens: 2600L/2700L/2900L
Additional Information
Power Rating
>0.9
Reflector Type
Clear
Socket Type
Integrated
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/1412
GTIN
00045923415593
UPC
045923415593
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
2.52
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Environmental Conditions
Wet
Frequency Rating
50/60
Standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
24 View Store

A-L

Location Stock Available
Athens
5 View Store
Greenville
8 View Store

* All prices subject to change.

Begin Live Chat