65185 - 200W Led Round Hbay 40K BLCK 26000LM

Nuvo

  • $229.99 (Each)
  • $229.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65185
Manufacturer
Nuvo
Manufacturer's Part Number
65/185
Description
200W Led Round Hbay 40K BLCK 26000LM
Satco 65/185 Led High Bay 200W 4000
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
045923738142 / 00045923738142
Weight per unit
6.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.99 (Each)
Resources
Images
 
 
65185 - Large Image
 
65185 - Small Image
Attachments
 
 
65185 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Number of Lamps
1
Lamp Wattage
200
Voltage Rating
277
Lamp Type
LED Module
Material, Color, and Finish
Housing Material
Aluminum
Color
Black
color temperature
4000
Lens Material
Polycarbonate
Dimensions and Weight
Height
7.63
Length
9.44
Width
9.44
Descriptions
Description
200W LED ROUND HBAY 40K BLCK 26000LM
Product Type
Led High Bay 200W 4000K Black
Long Description
SATCO 65/185 LED High Bay 200W 4000
Special Features
Lawful for sale in California ; Beam angle: 120 degrees ; 5 year limited warranty ; CRI: 70 ; Dimmable: 1-10V only ; Lumens: 26000 ; Operating Temp: -30C (-22F) to a maximum of +50C (+122F) ; Replaceable Light Source: No ; Volts: 100-277 ; Watts: 200 ; DLC listed
Additional Information
surge protection
Built-in surge protection - 4KV
Warranty
5 Year Limited - Fixtures
average life
50000
Manufacturer Information
Manufacturers Part Number
65/185
Brand
Satco
sub brand
Nuvo
GTIN
00045923738142
UPC
045923738142
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
6.61
Weight per each
6.61
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +40C (+104F)
standard
cETLus Wet Listed and DLC Listed
Application
Industrial and commercial facilities
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat