65219 - Security Light W/Sensor Bronze 4000K

Nuvo

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally
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
65219
Manufacturer
Nuvo
Manufacturer's Part Number
65/219
Description
Security Light W/Sensor Bronze 4000K
Led Security Light - Dual Head Bronze Finish 4000K Motion Sensor
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Security Lights Mark as Incorrect
Suggest a New Category
Classification
Safety, Security & Step Lights
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923680380 / 00045923680380
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
65219 - Small Image
 
65219 - Large Image
Attachments
 
 
65219 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
20
Material
Die Cast Aluminum
Lamp Type
Light
Ballast Type
Self
Material, Color, and Finish
fixture material
Die Cast Aluminum
Style
Commercial
Dimensions and Weight
Width
4.16
Height
7.63
Length
7.63
Descriptions
Long Description
LED Security Light - Dual Head Bronze Finish 4000K Motion Sensor
Special Features
Lawful for sale in California ; California T24 Compliant ; Non-Dimmable ; Energy Star: Yes ; IP Rating: IP65 ; Lumens: 1900 ; Operating Temperature: -30C (-22F) to a maximum of +50C (+122F) ; Photocell: Has Motion Sensor ; Replaceable Light Source: No ; RoHS compliant ; Fixture Material: Die-cast aluminum ; Shade Material: Glass ; CRI: 80 ; Color Temperature: 4000K ; Beam Angle: 50 degrees ; 50000 average rated hours of use ; 5 Year Limited Warranty
Description
SECURITY LIGHT W/SENSOR BRONZE 4000K
extra long description
SATCO 65/219 LED DUAL HEAD SECURITY
Product Type
Led Dual Head Security Light BZ 4K MS
Additional Information
Warranty
5 Year Limited - Fixtures
Socket Type
Hardwired
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/219
GTIN
00045923680380
UPC
045923680380
Taxonomies, Classifications, and Categories
Type
Fixtures
Packaging
Weight
2.8
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
standard
cULus Wet Listed
Application
Outdoors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat