65221 - Security Light W/Sensor Black 4000K

Nuvo

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65221
Manufacturer
Nuvo
Manufacturer's Part Number
65/221
Description
Security Light W/Sensor Black 4000K
Led Security Light - Dual Head Black Finish 4000K Motion Sensor
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Security Lights Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923680397 / 00045923680397
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
65221 - Small Image
 
65221 - Large Image
Attachments
 
 
65221 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
20
Material
Die Cast Aluminum
Lamp Type
Light
Ballast Type
Self
Material, Color, and Finish
Style
Commercial
fixture material
Die Cast Aluminum
Dimensions and Weight
Width
4.16
Height
7.63
Length
7.63
Descriptions
Long Description
LED Security Light - Dual Head Black Finish 4000K Motion Sensor
Special Features
Lawful for sale in California ; California T24 Compliant ; Non-Dimmable ; Energy Star: Yes ; IP Rating: IP65 ; Lumens: 1900 ; Operating Temperature: -30C (-22F) to a maximum of +50C (+122F) ; Photocell: Has Motion Sensor ; Replaceable Light Source: No ; RoHS compliant ; Fixture Material: Die-cast aluminum ; Shade Material: Glass ; CRI: 80 ; Color Temperature: 4000K ; Beam Angle: 50 degrees ; 50000 average rated hours of use ; 5 Year Limited Warranty
Description
SECURITY LIGHT W/SENSOR BLACK 4000K
Product Type
Led Dual Head Security Light BK 4K MS
extra long description
SATCO 65/221 LED DUAL HEAD SECURITY
Additional Information
Warranty
5 Year Limited - Fixtures
Socket Type
Hardwired
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/221
GTIN
00045923680397
UPC
045923680397
Taxonomies, Classifications, and Categories
Type
Fixtures
Category Description
Fuses & Fuse Accessories
Packaging
Weight
2.8
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
standard
cULus Wet Listed
Application
Outdoors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat