65550 - 20W Led Vapor Tight Adjustable 3K/4K/5K 2000LM

Nuvo

  • $128.00 (Each)
  • $128.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65550
Manufacturer
Nuvo
Manufacturer's Part Number
65/550
Description
20W Led Vapor Tight Adjustable 3K/4K/5K 2000LM
Led Adjustable Vapor Tight Fixture - 20W - CCT Selectable 3K/4K/5K - Gray Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
045923653087 / 00045923653087
Weight per unit
5.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.00 (Each)
Resources
Images
 
 
65550 - Small Image
 
65550 - Large Image
 
65550 - Large Image
 
65550 - Large Image
 
65550 - Large Image
 
65550 - Large Image
Attachments
 
 
65550 - Specification Sheet
Other Links
 
 
65550 - Other
 
65550 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass and Die-cast Aluminum
Lamp Type
LED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
4.72
Descriptions
Description
20W LED VAPOR TIGHT ADJUSTABLE 3K/4K/5K 2000LM
Product Type
Led Adjustable Vapor Tight
extra long description
SATCO 65/550 LED ADJUSTABLE VAPOR T
Long Description
LED Adjustable Vapor Tight Fixture - 20W - CCT Selectable 3K/4K/5K - Gray Finish
Special Features
Lawful for sale in California ; Warranty: 5 Year Limited - Fixtures ; CCT: 3000K/4000K/5000K ; Dimmable: Non-Dimmable ; Lamp Base: Integrated LED ; DLC Approved: No ; Energy Star: Yes ; ADA Compliant: No ; FCC Compliant: Yes ; Incandescent Equivalent: 125W ; Indoor/Outdoor: Outdoor ; IP Rating: IP65 ; Lens Finish: Frost ; Operating Frequency: 50/60 Hz ; Operating Temperature: -30C (-22F) to +50C (+122F) ; Location Rating: Wet ; Surge Protection: Built-in surge protection - 2KV ; Wattage Selectable: No
Additional Information
lumens
1700 to 2000
beam angle
210
average life
50000
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
65/550
Brand
Nuvo
GTIN
00045923653087
UPC
045923653087
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Vapor Tight
Packaging
Weight per each
5.1
Carton
1
Uses, Certifications, and Standards
standard
cETLus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat