65656 - 40W 3/4/5K CCT Selectable Small Wall Pack

Nuvo

  • $127.47 (Each)
  • $127.47 (Each)

In-Stock: 26 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65656
Manufacturer
Nuvo
Manufacturer's Part Number
65/656
Description
40W 3/4/5K CCT Selectable Small Wall Pack
40 Watt Small Led Wall Pack With Integrated Bypassable Photocell - CCT Selectable - 120-277 Volts - Dusk to Dawn Security Lighting - IP65 - Bronze Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
045923651762 / 00045923651762
Weight per unit
5.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.47 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Images
 
 
65656 - Small Image
 
65656 - Large Image
 
65656 - Large Image
 
65656 - Large Image
 
65656 - Large Image
Attachments
 
 
65656 - Specification Sheet
Other Links
 
 
65656 - Other
 
65656 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Number of Lamps
1
Voltage Rating
120 to 277 v
Material
ADC12 and PC
Material, Color, and Finish
fixture material
Aluminum / Polycarbonate (PC)
Style
Traditional
Dimensions and Weight
Size
W:8.50 H:8.44 E:7.45
Descriptions
Product Type
40W Led Small Wall Pack
Description
40W 3/4/5K CCT SELECTABLE SMALL WALL PACK
extra long description
SATCO 65/656 40W LED SMALL WALL PAC
Long Description
40 Watt Small LED Wall Pack with Integrated Bypassable Photocell - CCT Selectable - 120-277 Volts - Dusk to Dawn Security Lighting - IP65 - Bronze Finish
Special Features
Beam Angle (degree): 80;CCT (Kelvin Temp): 3000K/4000K/5000K;Cct Selectable: True;FCC Compliant: True;Hours Rated: 50000;Indoor Outdoor: Outdoor;IP Rating: IP65;Lumens: 4200L-5000L;Operating Temp: -40C (-40F) to +45C (+113F);Photo Cell: Yes - Bypassable;Warranty: 5-Years;Watts: 40W
Additional Information
surge protection
Built-in surge protection - 2.5KV
Socket Type
Integrated
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/656
GTIN
00045923651762
UPC
045923651762
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Commercial LED
Packaging
Weight
5.08
Weight per each
5.35
Carton
1
Uses, Certifications, and Standards
standard
cULus - Certified
Operating Temperature
-40C (-40F) to a maximum of +50C (+122F)
Application
Wall Pack
environmental conditions
Wet
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
6 View Store
Tyler
2 View Store

M-Z

Location Stock Available
Searcy
2 View Store
Terrell
2 View Store

* All prices subject to change.

Begin Live Chat