65714 - Led Double Head Security Light 30K BLK (No Sensor)

Satco

  • $95.99 (Each)
  • $95.99 (Each)

In-Stock: 43 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65714
Manufacturer
Satco
Manufacturer's Part Number
65/714
Description
Led Double Head Security Light 30K BLK (No Sensor)
Led Security Light - Dual Head - Black Finish - 3000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923629549 / 00045923629549
Weight per unit
2.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.99 (Each)
Stock Availability
Lee's Summit
0 (Find nearest stock)
Lenexa
0
All Stores
43
Resources
Attachments
 
 
65714 - Specification Sheet
Other Links
 
 
65714 - Other
 
65714 - Other
Images
 
 
65714 - Small Image
 
65714 - Large Image
 
65714 - Large Image
 
65714 - Large Image
 
65714 - Large Image
 
65714 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.200 to 0.072
Lamp Type
LED
Material
Die Cast Aluminum
Number Of Lamps
2
Voltage Rating
120 to 277
Material, Color, and Finish
Fixture Material
die-cast aluminum
Style
Modern and Contemporary
Dimensions and Weight
Size
W:8.16 H:4.54 E:8.80
Descriptions
Description
LED DOUBLE HEAD SECURITY LIGHT 30K BLK (NO SENSOR)
Extra Long Description
SATCO 65/714 LED 2 BULLET HEAD SECU
Long Description
LED Security Light - Dual Head - Black Finish - 3000K
Product Type
Led 2 Bullet Head Security LGT
Special Features
Warranty: 5-Years ; FCC Compliant: True ; Photo Cell: No Photocell ; Cct Selectable: False ; CCT (Kelvin Temp): 3000K ; Hours Rated: 50000 ; Beam Angle (degree): 50 ; Indoor Outdoor: Outdoor ; IP Rating: IP65 ; Lens Finish: Frost ; Lens Material: Glass ; Operating Temp: -30C (-22F) to +50C (+122F) ; Watts: 20W ; Lumens: 1900L
Additional Information
Power Rating
>0.9
Reflector Type
Frost
Socket Type
Integrated
Surge Protection
Built-in surge protection - 2KV
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/714
GTIN
00045923629549
UPC
045923629549
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Commercial LED
Packaging
Weight
2.41
Weight per each
2.41
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Environmental Conditions
Wet
Frequency Rating
50/60
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
Standard
cETLus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
19 View Store
Tyler
2 View Store

A-L

Location Stock Available
Athens
4 View Store

M-Z

Location Stock Available
Terrell
18 View Store

* All prices subject to change.

Begin Live Chat