65786 - *Delisted* 200W Led Round High Bay 5K Black 28800L

Nuvo

  • $155.38 (Each)
  • $155.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65786
Manufacturer
Nuvo
Manufacturer's Part Number
65/786
Description
*Delisted* 200W Led Round High Bay 5K Black 28800L
Satco 65/786 Led Ufo Highbay 200W/5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
045923662867 / 00045923662867
Weight per unit
10.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.38 (Each)
Resources
Images
 
 
65786 - Large Image
 
65786 - Large Image
 
65786 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
65786 - Small Image
Other Links
 
 
65786 - Other
 
65786 - Other
 
65786 - Other
Attachments
 
 
65786 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
200
Material
Die-Cast Aluminum
Descriptions
Product Type
Led Ufo Highbay 200W/5000K BK
Description
*DELISTED* 200W LED ROUND HIGH BAY 5K BLACK 28800L
Special Features
Lawful for sale in California ; IP65 / wet location rated ; Warranty: 5 Year Limited - Fixtures ; CCT: 5000 ; DLC Premium fixture ; 0-10V Dimming Only ; HID equivalent: 600 ; Materials: Polycarbonate and die-cast aluminum ; Operating temperature: -40C (-40F) to a maximum of 45C ( 113F) ; Microwave sensor available ; Built-in surge protection - 4KV ; Height: 8.43 in. ; Diameter: 14.17 in. ; Weight: 10.11 lb.
Long Description
SATCO 65/786 LED UFO HIGHBAY 200W/5
Additional Information
Voltage
120 to 277
lumens
28800
Warranty
5 Year Limited - Fixtures
average life
50000
surge protection
Built-in surge protection - 4KV
Base
Connector
Fixture Type
UFO High Bay
Manufacturer Information
Manufacturers Part Number
65/786
Brand
Nuvo
sub brand
Nuvo
GTIN
00045923662867
UPC
045923662867
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
High Bay Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight
10.11
Weight per each
10.46
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40C (-40F) to a maximum of +45C (+113F)
standard
cULus
Mounting
Yoke - Pendant - Hang
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat